SEALMASTER
SEALMASTER
SBG 12SS
SEALMASTER SEALMASTER
Description
SBG 12SS SPHERICAL PLAIN BEARING ; 3/16" TO 1" BORE
Spherical Plain Bearing; 3/4" Bore; 0.593" Housing Width; 1-7/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; Open; 3/4" Overall Width; Relubricatable
Part #
SBG 12SS
BDI #
355662
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/SBG-12SS/p/355662
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.091
EAN
0662288722809
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stainless Steel
Material - Ball
Stainless Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Ring
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SBG 12SS
Manufacturer Internal Number
1801202000
Weight / LBS
0.21
Long Description
Spherical Plain Bearing; 3/4" Bore; 0.593" Housing Width; 1-7/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; Open; 3/4" Overall Width; Relubricatable
Bore
0.75 Inch | 19.05 Millimeter
Overall Width
0.75 Inch | 19.05 Millimeter
Housing Width
0.593 Inch | 15.062 Millimeter
Outside Diameter
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh