RBC BEARINGS
RBC BEARINGS
SBG16SS
RBC BEARINGS RBC BEARINGS
Description
SBG16SS SPHERCO SPHERICAL PLAIN BRG ; 1"X1.75"X1"
Spherical Plain Bearing; 1" Bore; 51/64" Housing Width; 1-3/4" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; Open; 1" Overall Width; Relubricatable
Part #
SBG16SS
BDI #
796697
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/SBG16SS/p/796697
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.45
EAN
0637400175832
Product Group - BDI
B04270
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stainless Steel
Material - Ball
Stainless Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Race
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
SBG16SS
Weight / LBS
0.38
Long Description
Spherical Plain Bearing; 1" Bore; 51/64" Housing Width; 1-3/4" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; Open; 1" Overall Width; Relubricatable
Outside Diameter
1.75 Inch | 44.45 Millimeter
Bore
1 Inch | 25.4 Millimeter
Overall Width
1 Inch | 25.4 Millimeter
Housing Width
0.797 Inch | 20.244 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh