

QA1 PRECISION PROD
QA1 PRECISION PROD
WPB9T
QA1 PRECISION PROD QA1 PRECISION PROD
Description
WPB9T SPHERICAL PLAIN BEARING ; POR 9/16" BORE
Spherical Plain Bearing; 9/16" Bore; 0.536" Housing Width; 1-1/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; Teflon Liner; Open; 0.687" Overall Width; Not Relubricatable
Part #
WPB9T
BDI #
750410
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/WPB9T/p/750410
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.061
EAN
0806990009173
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stainless Steel
Material - Ball
Stainless Steel
Material - Liner
Teflon
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Corrosion Resistance | Chrome Plated Ball | Self Lubricating
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
WPB9T
Weight / LBS
0.14
Long Description
Spherical Plain Bearing; 9/16" Bore; 0.536" Housing Width; 1-1/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; Teflon Liner; Open; 0.687" Overall Width; Not Relubricatable
Outside Diameter
1.125 Inch | 28.575 Millimeter
Housing Width
0.536 Inch | 13.614 Millimeter
Overall Width
0.687 Inch | 17.45 Millimeter
Bore
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh