https://www.bdiexpress.com/medias/INDEWXXXXXXX-FRONT575-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMzR8aW1hZ2UvanBlZ3xhR1kyTDJoaU15OHhNREk1TXpVd016VTFOelkyTWk5SlRrUkZWMWhZV0ZoWVdGaGZSbEpQVGxRMU56VmZNekF3ZURNd01DNXFjR2N8M2VjMDQzODM1NzY1Yjg1OTczMjAwN2U2MGE0OWU1MmU0ZTg2ZGU0NGU5YWExY2FjOTIzMWZlMWI4NzkyMDBmZg
https://www.bdiexpress.com/medias/INDEWXXXXXXX-FRONT575-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMzR8aW1hZ2UvanBlZ3xhR1kyTDJoaU15OHhNREk1TXpVd016VTFOelkyTWk5SlRrUkZWMWhZV0ZoWVdGaGZSbEpQVGxRMU56VmZNekF3ZURNd01DNXFjR2N8M2VjMDQzODM1NzY1Yjg1OTczMjAwN2U2MGE0OWU1MmU0ZTg2ZGU0NGU5YWExY2FjOTIzMWZlMWI4NzkyMDBmZg
EWELLIX
EWELLIX
ATTACHMENT FRONT 575-32
EWELLIX EWELLIX
Description
ATTACHMENT FRONT 575-32 BEARING BRACKET ; NON-RETURNABLE
Spherical Plain Rod End Bearing; Front Attachment; CAR 32/CARN 32/CCBR 32/CAT 33/CAT 33H/CAT 32B Series; 12MM Diameter; M12 Screw Size; 18MM Thread Length; 50MM Base To Center of Shaft; N Danger Class
Part #
ATTACHMENT FRONT 575-32
BDI #
1240959
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/ATTACHMENT-FRONT-575-32/p/1240959
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.125
EAN
7333314315793
Product Group - BDI
M00134
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
0430575-32
Manufacturer Internal Number
M/0430575-32
Weight / LBS
0.2866
Product Detail
Spherical Plain Rod End Bearing
Product Specification
Front Attachment; CAR 32/CARN 32/CCBR 32/CAT 33/CAT 33H/CAT 32B Series; 12MM Diameter; M12 Screw Size; 18MM Thread Length; 50MM Base To Center of Shaft; N Danger Class
Long Description
Spherical Plain Rod End Bearing; Front Attachment; CAR 32/CARN 32/CCBR 32/CAT 33/CAT 33H/CAT 32B Series; 12MM Diameter; M12 Screw Size; 18MM Thread Length; 50MM Base To Center of Shaft; N Danger Class
