https://www.bdiexpress.com/medias/INDRBCBRGXXX-SPPL-RE-CFF-FML-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwODF8aW1hZ2UvanBlZ3xhREJsTDJoaU15ODVPVGt5TVRBME5UUXlNak00TDBsT1JGSkNRMEpTUjFoWVdGOVRVRkJNWDFKRlgwTkdSbDlHVFV4ZlVreGZNekF3ZURNd01DNXFjR2N8ZTlhOGQyZDkyNjI3NmU1OTk2NjQyOWU4ZGM5NThkYTE4MDIzZjI5ODhjYWQ1YTIzYmE1YTE0MzkyZDg0NmY2Yw
https://www.bdiexpress.com/medias/INDRBCBRGXXX-SPPL-RE-CFF-FML-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwODF8aW1hZ2UvanBlZ3xhREJsTDJoaU15ODVPVGt5TVRBME5UUXlNak00TDBsT1JGSkNRMEpTUjFoWVdGOVRVRkJNWDFKRlgwTkdSbDlHVFV4ZlVreGZNekF3ZURNd01DNXFjR2N8ZTlhOGQyZDkyNjI3NmU1OTk2NjQyOWU4ZGM5NThkYTE4MDIzZjI5ODhjYWQ1YTIzYmE1YTE0MzkyZDg0NmY2Yw
DURBAL
DURBAL
BRF 10-00-501
DURBAL DURBAL
Description
BRF 10-00-501 ROD END ; 10MM BORE 10 X 1.5MM THD
Spherical Plain Rod End Bearing; Rod End; 10MM Bore; RH Female Thread; M 10 X 1.5; Forged Steel; Tempered; Case Hardened; Galvanized Housing; Polyrex EP2 or Soap Complex; Temperature Range -20 Deg C to +120 Deg C
Part #
BRF 10-00-501
BDI #
21522314
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/BRF-10-00-501/p/21522314
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.07
Product Group - BDI
B04286
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://en.durbal.de
Product Detail
Spherical Plain Rod End Bearing
Product Specification
Rod End; 10MM Bore; RH Female Thread; M 10 X 1.5; Forged Steel; Tempered; Case Hardened; Galvanized Housing; Polyrex EP2 or Soap Complex; Temperature Range -20 Deg C to +120 Deg C
Long Description
Spherical Plain Rod End Bearing; Rod End; 10MM Bore; RH Female Thread; M 10 X 1.5; Forged Steel; Tempered; Case Hardened; Galvanized Housing; Polyrex EP2 or Soap Complex; Temperature Range -20 Deg C to +120 Deg C
