SEALMASTER
SEALMASTER
CFM 10T
SEALMASTER SEALMASTER
Description
CFM 10T ROD END BEARING ; NON-RETURNABLE
Rod End Bearing; 5/8" Bore; 0.562" Housing Width; Male; 5/8-18 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; PTFE Liner; 3/4" Ball Width; Not Relubricatable; Open Enclosure
Part #
CFM 10T
BDI #
22124493
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/CFM-10T/p/22124493
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.159
EAN
0662288721130
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
5/8-18 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Teflon Race | Chrome Plated Ball
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1481004000
Manufacturer Internal Number
22124493
Weight / LBS
0.35
Long Description
Rod End Bearing; 5/8" Bore; 0.562" Housing Width; Male; 5/8-18 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; PTFE Liner; 3/4" Ball Width; Not Relubricatable; Open Enclosure
Housing Width
0.562 Inch | 14.275 Millimeter
Ball Width
0.75 Inch | 19.05 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh