Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GALRS16R https://www.bdiexpress.com/medias/INDXXXXXXXXX-24998509-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMzMjV8aW1hZ2UvanBlZ3xhREZrTDJneVpDOHhNREEzTmpNMk1qazVOemM1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RnMU1EbGZNekF3V0RNd01DNXFjR2N8YzI2Mjg1Y2EyOWU5ZWE5ODlmZTI5NGM5ZmU3YTYxOWY3YmJhMTc1NDllN2E5ZGQ0NDU0YzczMmM5ZDMzNWZkMg
24998509 Spherical Plain Bearings - Rod Ends 

FLURO FLURO

GALRS16R

Description

GALRS16R ROD END BEARING ; 16MM BORE M16X2 MALE L/H SS HOUSING

Spherical Plain Rod End Bearing; 16MM Bore; 42MM Outside Diameter; 21MM Width; 40MM Thread Length; M16 Male Thread; 87MM Length; Stainless Steel Housing; Stainless Steel Ball; Bronze Insert; Plain Bearing; Relubricatable; Left Hand

Part #

GALRS16R

BDI #
24998509

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FLURO
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.19
Product Group - BDI
B04286
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.fluro.de
Weight / LBS
0.41667
Product Detail
Spherical Plain Rod End Bearing
Product Specification
16MM Bore; 42MM Outside Diameter; 21MM Width; 40MM Thread Length; M16 Male Thread; 87MM Length; Stainless Steel Housing; Stainless Steel Ball; Bronze Insert; Plain Bearing; Relubricatable; Left Hand
Long Description
Spherical Plain Rod End Bearing; 16MM Bore; 42MM Outside Diameter; 21MM Width; 40MM Thread Length; M16 Male Thread; 87MM Length; Stainless Steel Housing; Stainless Steel Ball; Bronze Insert; Plain Bearing; Relubricatable; Left Hand