

INA
INA
GIL60-UK-2RS
INA INA
Description
NOT AVAILABLE IN US
Rod End Bearing; 60MM Bore; 38MM Housing Width; Female; M52 X 3; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel | PTFE Liner; 44MM Ball Width; Not Relubricatable; 2 Seals Enclosure
Part #
GIL60-UK-2RS
BDI #
19264783
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/GIL60-UK-2RS/p/19264783
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
5.6
EAN
4012802529067
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M52 X 3
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel | PTFE
Relubricatable
No
Enclosure
2 Seals
Other Features
With Internal Thread | Maintenance-Free | Lip Seals
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
12.3458
Long Description
Rod End Bearing; 60MM Bore; 38MM Housing Width; Female; M52 X 3; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel | PTFE Liner; 44MM Ball Width; Not Relubricatable; 2 Seals Enclosure
Bore
2.362 Inch | 60 Millimeter
Ball Width
1.732 Inch | 44 Millimeter
Housing Width
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh