

BOSTON GEAR
BOSTON GEAR
HF-8CG
BOSTON GEAR BOSTON GEAR
Description
HF-8CG ROD END BEARING ; NON-RETURNABLE LIMITED AVAILABILITY
Rod End Bearing; 1/2" Bore; 1/2" Housing Width; Female; 1/2-20 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 5/8" Ball Width; Relubricatable; Open Enclosure
Part #
HF-8CG
BDI #
169814
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/HF-8CG/p/169814
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.132
EAN
0781711481752
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
1/2-20 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Available
Relubricatable
Yes
Enclosure
Open
Other Features
Oil Impregnated Sintered Bronze Insert | Commercial | Corrosion Resistant
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
48175
Weight / LBS
0.32
Long Description
Rod End Bearing; 1/2" Bore; 1/2" Housing Width; Female; 1/2-20 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 5/8" Ball Width; Relubricatable; Open Enclosure
Ball Width
0.625 Inch | 15.875 Millimeter
Housing Width
0.5 Inch | 12.7 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh