

BOSTON GEAR
BOSTON GEAR
HFL-12CG
BOSTON GEAR BOSTON GEAR
Description
HFL-12CG ROD END BEARING ; NON-RETURNABLE LEFT HAND THREAD
Rod End Bearing; 3/4" Bore; 0.687" Housing Width; Female; 3/4-16 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 7/8" Ball Width; Relubricatable; Open Enclosure
Part #
HFL-12CG
BDI #
169831
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/HFL-12CG/p/169831
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.284
EAN
0781711481929
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
3/4-16 UNF
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Available
Relubricatable
Yes
Enclosure
Open
Other Features
Oil Impregnated Sintered Bronze Insert | Commercial | Corrosion Resistant
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
48192
Weight / LBS
0.72
Long Description
Rod End Bearing; 3/4" Bore; 0.687" Housing Width; Female; 3/4-16 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 7/8" Ball Width; Relubricatable; Open Enclosure
Housing Width
0.687 Inch | 17.45 Millimeter
Ball Width
0.875 Inch | 22.225 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh