ASKUBAL
ASKUBAL
KIL12-DLC1 GśŕWKA CIŇGNA
ASKUBAL ASKUBAL
Description
ASKUBAL KIL12-DLC1 GśŕWKA CIŇGNA
Rod End Bearing; 12MM Bore; 12MM Housing Width; Female; M12; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel | PTFE Liner; 16MM Ball Width; Relubricatable; Open Enclosure
Part #
KIL12-DLC1 GśŕWKA CIŇGNA
BDI #
15076649

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/KIL12-DLC1-G%C5%9B%C5%95WKA-CI%C5%87GNA/p/15076649
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.2
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M12
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel | PTFE
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.askubal.de
Weight / LBS
0.23589
Long Description
Rod End Bearing; 12MM Bore; 12MM Housing Width; Female; M12; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel | PTFE Liner; 16MM Ball Width; Relubricatable; Open Enclosure
Housing Width
0.472 Inch | 12 Millimeter
Ball Width
0.63 Inch | 16 Millimeter
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh