

SMC
SMC
KJ12D-DNY9199
SMC SMC
Description
SMC KJ12D-DNY9199
Spherical Plain Rod End Bearing; 12MM Bore; 32MM Outside Diameter; 16MM Width; 22MM Thread Length; M12 X 1.25 Female Thread; 66MM Length; Carbon Steel Housing; Steel Bearing; Fluororesin Liner
Part #
KJ12D-DNY9199
BDI #
26495555
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/KJ12D-DNY9199/p/26495555
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0
Product Group - BDI
A03142
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.24251
Product Detail
Spherical Plain Rod End Bearing
Product Specification
12MM Bore; 32MM Outside Diameter; 16MM Width; 22MM Thread Length; M12 X 1.25 Female Thread; 66MM Length; Carbon Steel Housing; Steel Bearing; Fluororesin Liner
Long Description
Spherical Plain Rod End Bearing; 12MM Bore; 32MM Outside Diameter; 16MM Width; 22MM Thread Length; M12 X 1.25 Female Thread; 66MM Length; Carbon Steel Housing; Steel Bearing; Fluororesin Liner