ISKRA
ISKRA
PGAKL 10 X GśŕWKA CIŇGśA
ISKRA ISKRA
Description
ISKRA PGAKL 10 X GśŕWKA CIŇGśA
Rod End Bearing; 10MM Bore; 10.5MM Housing Width; Male; M10; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 14MM Ball Width; Not Relubricatable; Open Enclosure
Part #
PGAKL 10 X GśŕWKA CIŇGśA
BDI #
15089530
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/PGAKL-10-X-G%C5%9B%C5%95WKA-CI%C5%87G%C5%9BA/p/15089530
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
M10
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
No
Enclosure
Open
Other Features
Self Lubricating
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.iskra-zmils.com
Long Description
Rod End Bearing; 10MM Bore; 10.5MM Housing Width; Male; M10; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 14MM Ball Width; Not Relubricatable; Open Enclosure
Bore
0.394 Inch | 10 Millimeter
Ball Width
0.551 Inch | 14 Millimeter
Housing Width
0.413 Inch | 10.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh