IKO
IKO
PHS3L
IKO IKO
Description
PHS3L ROD END BEARING ; PILLOBALL WITH FEMALE THREAD
Rod End Bearing; 3MM Bore; 4.5MM Housing Width; Female; M3 X 0.5; Left Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; Copper Liner; 6MM Ball Width; Relubricatable
Part #
PHS3L
BDI #
19133360
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/PHS3L/p/19133360
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.006
EAN
4549557048234
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M3 X 0.5
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Die Cast Zinc Alloy
Material - Ball
Steel
Material - Liner
Copper
Relubricatable
Yes
Other Features
Insert Type
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.0125
Long Description
Rod End Bearing; 3MM Bore; 4.5MM Housing Width; Female; M3 X 0.5; Left Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; Copper Liner; 6MM Ball Width; Relubricatable
Bore
0.118 Inch | 3 Millimeter
Ball Width
0.236 Inch | 6 Millimeter
Housing Width
0.177 Inch | 4.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


