RINGBALL
RINGBALL
RM 7 SB Z
RINGBALL RINGBALL
Description
RM 7 SB Z ROD END BEARING ; 3-PIECE BRONZE COMM. MALE RH ZERK
Rod End Bearing; 7/16" Bore; 0.437" Housing Width; Male; 7/16-20 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 0.562" Ball Width; Relubricatable; Open Enclosure
Part #
RM 7 SB Z
BDI #
18259422
Details
38.93
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/RM-7-SB-Z/p/18259422
Your Price
$ 38.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.07
EAN
0623647361039
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
7/16-20 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Chrome Plated Ball | Oil Impregnated Race | With Zerk Type Grease Fitting
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://ringball.com
Weight / LBS
0.16
Long Description
Rod End Bearing; 7/16" Bore; 0.437" Housing Width; Male; 7/16-20 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 0.562" Ball Width; Relubricatable; Open Enclosure
Ball Width
0.562 Inch | 14.275 Millimeter
Housing Width
0.437 Inch | 11.1 Millimeter
Bore
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh