SKF
SKF
SAKAC 25 M
SKF SKF
Description
SAKAC 25 M
Rod End Bearing; 25MM Bore; 22MM Housing Width; Male; M24 X 2; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 31MM Ball Width; Relubricatable; Open Enclosure
Part #
SAKAC 25 M
BDI #
1416326
Details
6630.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SAKAC-25-M/p/1416326
Your Price
RSD 6,630.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.67
EAN
7316570859041
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
M24 X 2
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Zinc Plated Outer
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SAKAC 25 M
Weight / LBS
1.323
Long Description
Rod End Bearing; 25MM Bore; 22MM Housing Width; Male; M24 X 2; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 31MM Ball Width; Relubricatable; Open Enclosure
Housing Width
0.866 Inch | 22 Millimeter
Bore
0.984 Inch | 25 Millimeter
Ball Width
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh