SKF
SKF
SAKAC 30 M
SKF SKF
Description
SAKAC 30 M
Rod End Bearing; 30MM Bore; 25MM Housing Width; Male; M30 X 2; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 37MM Ball Width; Relubricatable; Open Enclosure
Part #
SAKAC 30 M
BDI #
1416344
Details
8835.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SAKAC-30-M/p/1416344
Your Price
RSD 8,835.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
1.105
EAN
7316570872965
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
M30 X 2
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Zinc Plated Outer
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SAKAC 30 M
Weight / LBS
2.315
Long Description
Rod End Bearing; 30MM Bore; 25MM Housing Width; Male; M30 X 2; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 37MM Ball Width; Relubricatable; Open Enclosure
Housing Width
0.984 Inch | 25 Millimeter
Bore
1.181 Inch | 30 Millimeter
Ball Width
1.457 Inch | 37 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh