

SKF
SKF
SALKAC 5 M
SKF SKF
Description
SALKAC 5 M
Rod End Bearing; 5MM Bore; 6MM Housing Width; Male; M5 X 0.8; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 8MM Ball Width; Not Relubricatable; Open Enclosure
Part #
SALKAC 5 M
BDI #
1420357
Details
2630.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SALKAC-5-M/p/1420357
Your Price
RSD 2,630.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.01
EAN
7316577042996
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
M5 X 0.8
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
No
Enclosure
Open
Other Features
3 Piece | Zinc Plated Outer
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SALKAC 5 M
Weight / LBS
0.029
Long Description
Rod End Bearing; 5MM Bore; 6MM Housing Width; Male; M5 X 0.8; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 8MM Ball Width; Not Relubricatable; Open Enclosure
Ball Width
0.315 Inch | 8 Millimeter
Housing Width
0.236 Inch | 6 Millimeter
Bore
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh