Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SCF 60 ES https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-RE-SCF-NA-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0Njh8aW1hZ2UvanBlZ3xhRGM1TDJnNU1TOHhNRGN4TVRBeE56WTROVEF5TWk5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5U1JWOVRRMFpmVGtGZlVreGZNekF3ZURNd01DNXFjR2N8NTUzYmMyNGY4NzEyNDgwNzliMzE1OTYzYWU0NzNiMjBiNDEyODcxZmRlNzFjNTVjZWYzODNiNDRkM2JhNDAyZQ
1421377 Spherical Plain Bearings - Rod Ends 

SKF SKF

SCF 60 ES

Description

SCF 60 ES

Rod End Bearing; 60MM Bore; 51.5MM Housing Width; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 44MM Ball Width; Relubricatable; Open Enclosure

Part #

SCF 60 ES

BDI #
1421377

Details

17850.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 17,850.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
6.9
EAN
7316577295217
Product Group - BDI
B04286
Stud Profile
Not Applicable
Mounting Thread
Not Applicable
Thread Direction
Not Applicable
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Rectangular Welding Shank
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SCF 60 ES
Weight / LBS
15.432
Long Description
Rod End Bearing; 60MM Bore; 51.5MM Housing Width; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 44MM Ball Width; Relubricatable; Open Enclosure
Bore
2.362 Inch | 60 Millimeter
Housing Width
2.028 Inch | 51.5 Millimeter
Ball Width
1.732 Inch | 44 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh