

SKF
SKF
SCF 70 ES
SKF SKF
Description
SCF 70 ES
Rod End Bearing; 70MM Bore; 57MM Housing Width; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 49MM Ball Width; Relubricatable; Open Enclosure
Part #
SCF 70 ES
BDI #
1421443
Details
23940.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SCF-70-ES/p/1421443
Your Price
RSD 23,940.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
10.72
EAN
7316577300492
Product Group - BDI
B04286
Stud Profile
Not Applicable
Mounting Thread
Not Applicable
Thread Direction
Not Applicable
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Rectangular Welding Shank
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SCF 70 ES
Weight / LBS
22.046
Long Description
Rod End Bearing; 70MM Bore; 57MM Housing Width; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 49MM Ball Width; Relubricatable; Open Enclosure
Bore
2.756 Inch | 70 Millimeter
Ball Width
1.929 Inch | 49 Millimeter
Housing Width
2.244 Inch | 57 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh