SKF
SKF
SIKB 22 F
SKF SKF
Description
SIKB 22 F
Rod End Bearing; 22MM Bore; 20MM Housing Width; Female; M22 X 1.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 28MM Ball Width; Not Relubricatable; Open Enclosure
Part #
SIKB 22 F
BDI #
1416615
Details
8750.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SIKB-22-F/p/1416615
Your Price
RSD 8,750.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.537
EAN
7316571065281
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M22 X 1.5
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Plastic | Teflon
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SIKB 22 F
Weight / LBS
1.15
Long Description
Rod End Bearing; 22MM Bore; 20MM Housing Width; Female; M22 X 1.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 28MM Ball Width; Not Relubricatable; Open Enclosure
Housing Width
0.787 Inch | 20 Millimeter
Ball Width
1.102 Inch | 28 Millimeter
Bore
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh