

SKF
SKF
SILKAC 20 M
SKF SKF
Description
SILKAC 20 M
Rod End Bearing; 20MM Bore; 18.5MM Housing Width; Female; M20 X 1.5; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 25MM Ball Width; Relubricatable; Open Enclosure
Part #
SILKAC 20 M
BDI #
1421344
Details
5340.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SILKAC-20-M/p/1421344
Your Price
RSD 5,340.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.447
EAN
7316577291585
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M20 X 1.5
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Zinc Plated Outer
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SILKAC 20 M
Weight / LBS
0.882
Long Description
Rod End Bearing; 20MM Bore; 18.5MM Housing Width; Female; M20 X 1.5; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 25MM Ball Width; Relubricatable; Open Enclosure
Bore
0.787 Inch | 20 Millimeter
Housing Width
0.728 Inch | 18.5 Millimeter
Ball Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh