SKF
SKF
SILKB 12 F
SKF SKF
Description
SILKB 12 F
Rod End Bearing; 12MM Bore; 12MM Housing Width; Female; M12 X 1.75; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 16MM Ball Width; Not Relubricatable; Open Enclosure
Part #
SILKB 12 F
BDI #
1419090
Details
2365.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SILKB-12-F/p/1419090
Your Price
RSD 2,365.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.123
EAN
7316577001917
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M12 X 1.75
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Plastic | Teflon
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SILKB 12 F
Weight / LBS
0.265
Long Description
Rod End Bearing; 12MM Bore; 12MM Housing Width; Female; M12 X 1.75; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 16MM Ball Width; Not Relubricatable; Open Enclosure
Ball Width
0.63 Inch | 16 Millimeter
Housing Width
0.472 Inch | 12 Millimeter
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh