SKF
SKF
SILKB 16 F
SKF SKF
Description
SILKB 16 F
Rod End Bearing; 16MM Bore; 15MM Housing Width; Female; M16 X 2; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 21MM Ball Width; Not Relubricatable; Open Enclosure
Part #
SILKB 16 F
BDI #
1419093
Details
4280.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SILKB-16-F/p/1419093
Your Price
RSD 4,280.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.26
EAN
7316577001948
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M16 X 2
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Plastic | Teflon
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SILKB 16 F
Weight / LBS
0.507
Long Description
Rod End Bearing; 16MM Bore; 15MM Housing Width; Female; M16 X 2; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 21MM Ball Width; Not Relubricatable; Open Enclosure
Bore
0.63 Inch | 16 Millimeter
Ball Width
0.827 Inch | 21 Millimeter
Housing Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


