Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SIQG 16 ES https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-RE-SIQG-FML-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0ODN8aW1hZ2UvanBlZ3xhR016TDJneE1pOHhNRGN4TVRBeE5qQTBOall5TWk5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5U1JWOVRTVkZIWDBaTlRGOVNURjh6TURCNE16QXdMbXB3Wnd8YmIxOGMyNzk2MjQ5YzI3NjU2YjFkN2VjMTc2MjVkMTU5YzFjNTliOThmNWJkMjBmMjFkMmU4NDlkYTNjY2IwZQ
1420420 Spherical Plain Bearings - Rod Ends 

SKF SKF

SIQG 16 ES

Description

SIQG 16 ES

Rod End Bearing; 16MM Bore; 14MM Housing Width; Female; M14 X 1.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 16MM Ball Width; Relubricatable; Open Enclosure

Part #

SIQG 16 ES

BDI #
1420420

Details

5105.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 5,105.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.197
EAN
7316577052131
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M14 X 1.5
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SIQG 16 ES
Weight / LBS
0.463
Long Description
Rod End Bearing; 16MM Bore; 14MM Housing Width; Female; M14 X 1.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 16MM Ball Width; Relubricatable; Open Enclosure
Bore
0.63 Inch | 16 Millimeter
Housing Width
0.551 Inch | 14 Millimeter
Ball Width
0.63 Inch | 16 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh