

SKF
SKF
SIQG 40 ES
SKF SKF
Description
SIQG 40 ES
Rod End Bearing; 40MM Bore; 34MM Housing Width; Female; M33 X 2; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 40MM Ball Width; Relubricatable; Open Enclosure
Part #
SIQG 40 ES
BDI #
1421442
Details
11080.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SIQG-40-ES/p/1421442
Your Price
RSD 11,080.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
2.12
EAN
7316577300249
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M33 X 2
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SIQG 40 ES
Weight / LBS
4.409
Long Description
Rod End Bearing; 40MM Bore; 34MM Housing Width; Female; M33 X 2; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 40MM Ball Width; Relubricatable; Open Enclosure
Housing Width
1.339 Inch | 34 Millimeter
Bore
1.575 Inch | 40 Millimeter
Ball Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh