

SKF
SKF
SIQG 50 ES
SKF SKF
Description
SIQG 50 ES
Rod End Bearing; 50MM Bore; 42MM Housing Width; Female; M42 X 2; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 50MM Ball Width; Relubricatable; Open Enclosure
Part #
SIQG 50 ES
BDI #
1419944
Details
16725.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SIQG-50-ES/p/1419944
Your Price
RSD 16,725.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
3.84
EAN
7316577022554
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M42 X 2
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SIQG 50 ES
Weight / LBS
7.716
Long Description
Rod End Bearing; 50MM Bore; 42MM Housing Width; Female; M42 X 2; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 50MM Ball Width; Relubricatable; Open Enclosure
Bore
1.969 Inch | 50 Millimeter
Ball Width
1.969 Inch | 50 Millimeter
Housing Width
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh