https://www.bdiexpress.com/medias/INDHIRBRGXXX-RODEND-22852580-300X300.jpg?context=bWFzdGVyfHJvb3R8MjYwNzh8aW1hZ2UvanBlZ3xhR05sTDJnNE1pODVPRGMxTmpnNE1EWXpNREEyTDBsT1JFaEpVa0pTUjFoWVdGOVNUMFJGVGtSZk1qSTROVEkxT0RCZk16QXdXRE13TUM1cWNHY3wwYjMxNGU0YzJiMjkxNmIxNzU0YmFmZDU3YmIwOTczYzhiOTE2ODBjYjU3YWE3ODhjZTk3MWI3NjdiZWEwMTM1
CARL HIRSCHMANN
CARL HIRSCHMANN
SMLCP-16
CARL HIRSCHMANN CARL HIRSCHMANN
Description
SMLCP-16 ROD END
Spherical Plain Rod End Bearing; 16MM Bore; 15MM Housing Width; 21MM Ball Width; Male Stud Profile; M16 Thread; Left Hand Thread Direction; Spherical Plain Bearing; Steel Outer Member; Steel Ball; PTFE Bushing with Bronze Fabric Liner; 3 Piece; Open Enclosure
Part #
SMLCP-16
BDI #
22852580
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SMLCP-16/p/22852580
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.19
Product Group - BDI
B04286
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.carlhirschmann.us
Weight / LBS
0.41888
Product Detail
Spherical Plain Rod End Bearing
Product Specification
16MM Bore; 15MM Housing Width; 21MM Ball Width; Male Stud Profile; M16 Thread; Left Hand Thread Direction; Spherical Plain Bearing; Steel Outer Member; Steel Ball; PTFE Bushing with Bronze Fabric Liner; 3 Piece; Open Enclosure
Long Description
Spherical Plain Rod End Bearing; 16MM Bore; 15MM Housing Width; 21MM Ball Width; Male Stud Profile; M16 Thread; Left Hand Thread Direction; Spherical Plain Bearing; Steel Outer Member; Steel Ball; PTFE Bushing with Bronze Fabric Liner; 3 Piece; Open Enclosure