SEALMASTER
SEALMASTER
TREL 16N
SEALMASTER SEALMASTER
Description
TREL 16N ROD END BEARING ; RODENDS TR & TRE
Rod End Bearing; 1" Bore; 1" Housing Width; Male; 1-1/4-12 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 1-3/8" Ball Width; Relubricatable; Open Enclosure
Part #
TREL 16N
BDI #
354891
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/TREL-16N/p/354891
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
1.148
EAN
0662288720355
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
1-1/4-12 UNF
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Carbon Steel Race | Precision | Chrome Plated Ball
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1501601000
Manufacturer Internal Number
354891
Weight / LBS
2.53
Long Description
Rod End Bearing; 1" Bore; 1" Housing Width; Male; 1-1/4-12 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 1-3/8" Ball Width; Relubricatable; Open Enclosure
Ball Width
1.375 Inch | 34.925 Millimeter
Housing Width
1 Inch | 25.4 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh