SKF
SKF
GX 30 F
SKF SKF
Description
GX 30 F
Plain Bearing; 30MM Bore; 75MM Housing Outside Diameter; 26MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 70MM Ball Outside Diameter; 19MM Housing Width; Not Relubricatable
Part #
GX 30 F
BDI #
1419115
Details
10120.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/GX-30-F/p/1419115
Your Price
RSD 10,120.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.636
EAN
7316577002402
Product Group - BDI
B04286
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Plastic | Teflon
Enclosure
Open
Relubricatable
No
Other Features
Single Direction | Self Lubricating | Maintenance Free
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GX 30 F
Weight / LBS
1.345
Long Description
Plain Bearing; 30MM Bore; 75MM Housing Outside Diameter; 26MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 70MM Ball Outside Diameter; 19MM Housing Width; Not Relubricatable
Bore
1.181 Inch | 30 Millimeter
Housing Outside Diameter
2.953 Inch | 75 Millimeter
Overall Width
1.024 Inch | 26 Millimeter
Housing Width
0.748 Inch | 19 Millimeter
Ball Outside Diameter
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh