SKF
SKF
GX 40 F
SKF SKF
Description
GX 40 F
Plain Bearing; 40MM Bore; 105MM Housing Outside Diameter; 32MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 97MM Ball Outside Diameter; 21.5MM Housing Width; Not Relubricatable
Part #
GX 40 F
BDI #
1419116
Details
15570.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/GX-40-F/p/1419116
Your Price
RSD 15,570.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
1.58
EAN
7316577002419
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Plastic | Teflon
Enclosure
Open
Relubricatable
No
Other Features
Single Direction | Self Lubricating | Maintenance Free
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GX 40 F
Weight / LBS
3.307
Long Description
Plain Bearing; 40MM Bore; 105MM Housing Outside Diameter; 32MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 97MM Ball Outside Diameter; 21.5MM Housing Width; Not Relubricatable
Overall Width
1.26 Inch | 32 Millimeter
Bore
1.575 Inch | 40 Millimeter
Ball Outside Diameter
3.819 Inch | 97 Millimeter
Housing Outside Diameter
4.134 Inch | 105 Millimeter
Housing Width
0.846 Inch | 21.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh