

RBC BEARINGS
RBC BEARINGS
IRB22-SA
RBC BEARINGS RBC BEARINGS
Description
IRB22-SA SPHERICAL PLAIN BEARING ; 1.375" BORE X 0.77" WID
Plain Bearing; 1-3/8" Bore; 1.937" Housing Outside Diameter; 0.77" Overall Width; Inner Ring Only Component; Spherical Plain Bearing; Self Aligning; Steel Ball; 1.937" Ball Outside Diameter; Not Relubricatable
Part #
IRB22SA
BDI #
796877
Details
140.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/IRB22-SA/p/796877
Your Price
$ 140.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.45
EAN
0637400003050
Product Group - BDI
B04264
Component
Inner Ring Only
Rolling Element
Not Applicable
Self Aligning
Yes
Material - Outer Member
Not Applicable
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
No
Other Features
Angular Contact | Single Direction
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
IRB22SA
Weight / LBS
0.236
Long Description
Plain Bearing; 1-3/8" Bore; 1.937" Housing Outside Diameter; 0.77" Overall Width; Inner Ring Only Component; Spherical Plain Bearing; Self Aligning; Steel Ball; 1.937" Ball Outside Diameter; Not Relubricatable
Ball Outside Diameter
1.937 Inch | 49.2 Millimeter
Housing Outside Diameter
1.937 Inch | 49.2 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Overall Width
0.77 Inch | 19.558 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh