Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ORB32SA https://www.bdiexpress.com/medias/INDXXXBRGXXX-TPL-OR-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEyNXxpbWFnZS9qcGVnfGFEY3hMMmhsTXk4eE1EYzJOems1T0RJMU5URXpOQzlKVGtSWVdGaENVa2RZV0ZoZlZGQk1YMDlTWDFOVVRGOVNURjh6TURCNE16QXdMbXB3Wnd8YzViOGMwMzFmNzA3MjJiZDlhYjBiMWE3ZWUwZmNlYjBiZjU4ZTU0NWFiYzMwMDM5MTZiOWJiZGVkNWJmNjhkOA
796944 Spherical Plain Bearings - Thrust 

RBC BEARINGS RBC BEARINGS

ORB32SA

Description

ORB32SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL

Plain Bearing; 2.22" Bore; 3-3/16" Housing Outside Diameter; 0.92" Overall Width; Outer Ring Only Component; Spherical Plain Bearing; Self Aligning; Steel Outer Member; 0.92" Housing Width; Relubricatable

Part #

ORB32SA

BDI #
796944

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.67
EAN
0637400003524
Product Group - BDI
B04264
Component
Outer Ring Only
Rolling Element
Not Applicable
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Not Applicable
Material - Liner
Not Applicable
Relubricatable
Yes
Other Features
Angular Contact | Single Direction | Lubrication Holes and Groove in Outer Ring
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
ORB32SA
Weight / LBS
0.664
Long Description
Plain Bearing; 2.22" Bore; 3-3/16" Housing Outside Diameter; 0.92" Overall Width; Outer Ring Only Component; Spherical Plain Bearing; Self Aligning; Steel Outer Member; 0.92" Housing Width; Relubricatable
Bore
2.22 Inch | 56.388 Millimeter
Housing Width
0.92 Inch | 23.368 Millimeter
Housing Outside Diameter
3.188 Inch | 80.975 Millimeter
Overall Width
0.92 Inch | 23.368 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh