

RBC BEARINGS
RBC BEARINGS
ORB40SA
RBC BEARINGS RBC BEARINGS
Description
ORB40SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL
Plain Bearing; 2-3/4" Bore; 3-15/16" Housing Outside Diameter; 1.18" Overall Width; Outer Ring Only Component; Spherical Plain Bearing; Self Aligning; Steel Outer Member; 1.18" Housing Width; Relubricatable
Part #
ORB40SA
BDI #
796948
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/ORB40SA/p/796948
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
1.13
EAN
0637400003609
Product Group - BDI
B04264
Component
Outer Ring Only
Rolling Element
Not Applicable
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Not Applicable
Material - Liner
Not Applicable
Relubricatable
Yes
Other Features
Angular Contact | Single Direction | Lubrication Holes and Groove in Outer Ring
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
ORB40SA
Weight / LBS
1.201
Long Description
Plain Bearing; 2-3/4" Bore; 3-15/16" Housing Outside Diameter; 1.18" Overall Width; Outer Ring Only Component; Spherical Plain Bearing; Self Aligning; Steel Outer Member; 1.18" Housing Width; Relubricatable
Overall Width
1.18 Inch | 29.972 Millimeter
Housing Outside Diameter
3.938 Inch | 100.025 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Housing Width
1.18 Inch | 29.972 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh