SKF
SKF
AXK 2542
SKF SKF
Description
AXK 2542
Needle Roller Thrust Bearing; 25 MM Bore X 42 MM OD X 2 MM Width; Single Row
Part #
AXK 2542
BDI #
1415629
Details
195.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/AXK-2542/p/1415629
Your Price
RSD 195.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.074
EAN
7316570364804
Product Group - BDI
B04144
Noun
Thrust
Keyword String
Bearing Needle
Weight / LBS
0.01543
Product Detail
Needle Roller Thrust Bearing
Product Specification
Needle Roller Thrust Bearing; 25 MM Bore X 42 MM OD X 2 MM Width; Single Row
Long Description
Needle Roller Thrust Bearing; 25 MM Bore X 42 MM OD X 2 MM Width; Single Row