RBC BEARINGS
RBC BEARINGS
FTR 5
RBC BEARINGS RBC BEARINGS
Description
FTR 5 TRACK ROLLER ; 5" RLR DIA TRB
Cam Follower Bearing; 5" Roller Diameter; 3" Roller Width; Flat With Flange Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Hex Socket
Part #
FTR 5
BDI #
23207657
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/FTR-5/p/23207657
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
9.178
EAN
0745795116429
Product Group - BDI
B04120
Roller Surface Profile
Flat With Flange
Profile
Stud Type
Thread Size
2-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.rbcbearings.com
Long Description
Cam Follower Bearing; 5" Roller Diameter; 3" Roller Width; Flat With Flange Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Hex Socket
Stud Diameter
2 Inch | 50.8 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Roller Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh