https://www.bdiexpress.com/medias/INDNTNCMFLRX-YK-CRN-NR1-CG-LL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzNTd8aW1hZ2UvanBlZ3xhREkxTDJobE1pOHhNRFF4TkRVNE1UY3hNRGczT0M5SlRrUk9WRTVEVFVaTVVsaGZXVXRmUTFKT1gwNVNNVjlEUjE5TVRGOHpNREI0TXpBd0xtcHdad3w3NjRmODI0ZmMxYjEyODUxZTc3MDcxMzI1NjlhNzI1NWJiODQwYWI0NTZiOWRmMTgwNDI4YWZhMzY5ODlmYTQ5
NTN
NTN
NATR6LL
NTN NTN
Description
NATR6LL TRACK RLR BRG ; 6MMX19MMX12MM
Cam Follower Bearing; 6MM Bore; 19MM Roller Diameter; 11MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
NATR6LL
BDI #
1224712
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NATR6LL/p/1224712
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.02
EAN
4547359008999
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.055
Long Description
Cam Follower Bearing; 6MM Bore; 19MM Roller Diameter; 11MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Diameter
0.748 Inch | 19 Millimeter
Roller Width
0.433 Inch | 11 Millimeter
Bore
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh