![STO6-TV](/medias/INDXXXCMFLRX-YK-CRN-NR1-CG-STO-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NDl8aW1hZ2UvanBlZ3xhRGMxTDJoa015ODVPRE0wTlRRMk9EZzROek0wTDBsT1JGaFlXRU5OUmt4U1dGOVpTMTlEVWs1ZlRsSXhYME5IWDFOVVQxOHpNREI0TXpBd0xtcHdad3w0N2M4NDgzMTJjZmFiNjcwYjdmYjUzODAzMzc5MzE4ZjMyNDhjMTQzNDFjN2Y5YTdiOWY1YThlMmZmZmQzMjc5)
![STO6-TV](/medias/INDXXXCMFLRX-YK-CRN-NR1-CG-STO-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NDl8aW1hZ2UvanBlZ3xhRGMxTDJoa015ODVPRE0wTlRRMk9EZzROek0wTDBsT1JGaFlXRU5OUmt4U1dGOVpTMTlEVWs1ZlRsSXhYME5IWDFOVVQxOHpNREI0TXpBd0xtcHdad3w0N2M4NDgzMTJjZmFiNjcwYjdmYjUzODAzMzc5MzE4ZjMyNDhjMTQzNDFjN2Y5YTdiOWY1YThlMmZmZmQzMjc5)
INA
INA
STO6-TV
INA INA
Description
STO6-TV CAM FOLLOWER BEARING ; YOKE TYPE 6MM ID 10/PAK
Cam Follower Bearing; 6MM Bore; 19MM Roller Diameter; 9.8MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Part #
STO6-TV
BDI #
15076661
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/STO6-TV/p/15076661
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.017
EAN
4047643137676
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | With Inner Ring
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.037
Long Description
Cam Follower Bearing; 6MM Bore; 19MM Roller Diameter; 9.8MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Roller Width
0.386 Inch | 9.8 Millimeter
Roller Diameter
0.748 Inch | 19 Millimeter
Bore
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh