

SEW EURODRIVE
SEW EURODRIVE
121533
SEW EURODRIVE SEW EURODRIVE
Description
121533 ; NUP308E CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; Single Row; 40MM Bore; 90MM Outside Diameter; 23MM Width; Steel Cage; Straight Bore Profile; RBEC 1; Relubricatable; C0-Medium Internal Clearance; Retainer; High Capacity; 1 Rib Inner Ring with Side Plate; 2 Rib Outer Ring
Part #
121533
BDI #
25144780
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/121533/p/25144780
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.seweurodrive.com
Product Detail
Cylindrical Roller Bearing
Product Specification
Single Row; 40MM Bore; 90MM Outside Diameter; 23MM Width; Steel Cage; Straight Bore Profile; RBEC 1; Relubricatable; C0-Medium Internal Clearance; Retainer; High Capacity; 1 Rib Inner Ring with Side Plate; 2 Rib Outer Ring
Long Description
Cylindrical Roller Bearing; Single Row; 40MM Bore; 90MM Outside Diameter; 23MM Width; Steel Cage; Straight Bore Profile; RBEC 1; Relubricatable; C0-Medium Internal Clearance; Retainer; High Capacity; 1 Rib Inner Ring with Side Plate; 2 Rib Outer Ring