TIMKEN
TIMKEN
170RYL6462W33W2W30BCF1
TIMKEN TIMKEN
Description
170RYL6462W33W2W30BCF1 CYL RLR BEARING ; POR NON RETURNABLE 36 OD LONG PR ODUCT
Cylindrical Roller Bearing; 170MM Bore; Straight; 230MM Outside Diameter; 160MM Width; Steel Cage; RBEC 1 | ISO P0; Quadruple Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
170RYL6462W33W2W30BCF1
BDI #
1311243
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/170RYL6462W33W2W30BCF1/p/1311243
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
18.597
EAN
0087796241190
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Quadruple Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 3 Rib Outer Ring | 2 Piece Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Weight / LBS
41.8
Long Description
Cylindrical Roller Bearing; 170MM Bore; Straight; 230MM Outside Diameter; 160MM Width; Steel Cage; RBEC 1 | ISO P0; Quadruple Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
6.693 Inch | 170 Millimeter
Outside Diameter
9.055 Inch | 230 Millimeter
Width
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh