

CONSOLIDATED BEARING
CONSOLIDATED BEARING
5224 WB
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
5224 WB CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Cylindrical Roller Bearing; 5.714" Bore; Straight; 8.465" Outside Diameter; 3" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
5224 WB
BDI #
216891
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/5224-WB/p/216891
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
8.71
EAN
0644075000826
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Outer Ring - No Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
5224 WB
Weight / LBS
19.2
Long Description
Cylindrical Roller Bearing; 5.714" Bore; Straight; 8.465" Outside Diameter; 3" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
5.714 Inch | 145.136 Millimeter
Width
3 Inch | 76.2 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh