

ROLLWAY BEARING
ROLLWAY BEARING
5314-B
ROLLWAY BEARING ROLLWAY BEARING
Description
5314-B RADIAL ROLLER BEARING ; NON-RETURNABLE
Cylindrical Roller Bearing; 3.512" Bore; Straight; 5-29/32" Outside Diameter; 2-1/2" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
5314B
BDI #
348618
Details
3729.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/5314-B/p/348618
Your Price
$ 3,729.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
4.812
EAN
0637410010789
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Outer Ring - No Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Outer Ring With 2 Retaining Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5314B
Long Description
Cylindrical Roller Bearing; 3.512" Bore; Straight; 5-29/32" Outside Diameter; 2-1/2" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
2.5 Inch | 63.5 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Bore
3.512 Inch | 89.205 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh