

CONSOLIDATED BEARING
CONSOLIDATED BEARING
A 5148 WB
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
A 5148 WB CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Cylindrical Roller Bearing; 240MM Bore; Straight; 390MM Outside Diameter; 108MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
A 5148 WB
BDI #
197672
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/A-5148-WB/p/197672
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
53.52
EAN
0644075251549
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
A 5148 WB
Weight / LBS
117.7
Long Description
Cylindrical Roller Bearing; 240MM Bore; Straight; 390MM Outside Diameter; 108MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
4.252 Inch | 108 Millimeter
Bore
9.449 Inch | 240 Millimeter
Outside Diameter
15.354 Inch | 390 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh