ROLLWAY BEARING
ROLLWAY BEARING
B-213-33-70
ROLLWAY BEARING ROLLWAY BEARING
Description
B-213-33-70 RAD JOURNAL ROLLER BEARING ; 4.125IN BORE 4.7244IN OD 2.063IN WD
Cylindrical Roller Bearing; 4-1/8" Bore; Straight; 4.724" Outside Diameter; 2-1/16" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable
Part #
B-213-33-70
BDI #
346149
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/B-213-33-70/p/346149
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
1.058
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Outer Ring Only
Snap Ring
No
Internal Clearance
Not Applicable
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Outer Ring with Oil Holes | Plain Outer Ring | Journal Roller
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
B-213-33-70
Manufacturer Internal Number
B21333-70
Weight / LBS
2.33
Long Description
Cylindrical Roller Bearing; 4-1/8" Bore; Straight; 4.724" Outside Diameter; 2-1/16" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable
Outside Diameter
4.724 Inch | 120 Millimeter
Bore
4.125 Inch | 104.775 Millimeter
Width
2.063 Inch | 52.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh