ROLLWAY BEARING
ROLLWAY BEARING
E-6210
ROLLWAY BEARING ROLLWAY BEARING
Description
E-6210 RADIAL ROLLER BEARING ; NON-RETURNABLE
Cylindrical Roller Bearing; 50MM Bore; Straight; 60.5MM Outside Diameter; 60.325MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Part #
E-6210
BDI #
348623
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/E-6210/p/348623
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.485
EAN
0637410023246
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Inner Ring Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
E-6210
Manufacturer Internal Number
E6210
Weight / LBS
0.8
Long Description
Cylindrical Roller Bearing; 50MM Bore; Straight; 60.5MM Outside Diameter; 60.325MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Bore
1.969 Inch | 50 Millimeter
Width
2.375 Inch | 60.325 Millimeter
Outside Diameter
2.382 Inch | 60.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh