LINKBELT
LINKBELT
MA5219EX
LINKBELT LINKBELT
Description
MA5219EX CYLINDRICAL ROLLER BEARING ; DIRECT SHAFT MOUNT
Cylindrical Bearing; 95MM Bore; Straight Bore Profile; 170MM Outside Diameter; 55.562MM Width; Steel Cage Matetrial; RBEC 1 | ISO P0; Single Row; Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Part #
MA5219EX
BDI #
27896850
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MA5219EX/p/27896850
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0
EAN
0662864378659
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Yes
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10471446
Weight / LBS
12.13
Long Description
Cylindrical Bearing; 95MM Bore; Straight Bore Profile; 170MM Outside Diameter; 55.562MM Width; Steel Cage Matetrial; RBEC 1 | ISO P0; Single Row; Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Outside Diameter
6.693 Inch | 170 Millimeter
Width
2.187 Inch | 55.562 Millimeter
Bore
3.74 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh