

LINKBELT
LINKBELT
MU1924DAHXW161
LINKBELT LINKBELT
Description
MU1924DAHXW161 CYLINDRICAL ROLLER BRG ; POR
Cylindrical Roller Bearing; 120MM Bore; Straight; 165.075MM Outside Diameter; 22MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C5-Extra-Extra Loose Internal Clearance
Part #
MU1924DAHXW161
BDI #
579572
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MU1924DAHXW161/p/579572
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
1.362
EAN
0662327058753
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C5-Extra-Extra Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Narrow Width | Extra Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MU1924DAHXW161
Manufacturer Internal Number
7505875
Weight / LBS
3.002
Long Description
Cylindrical Roller Bearing; 120MM Bore; Straight; 165.075MM Outside Diameter; 22MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C5-Extra-Extra Loose Internal Clearance
Outside Diameter
6.499 Inch | 165.075 Millimeter
Bore
4.724 Inch | 120 Millimeter
Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh