Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

N1984KCS40UP-2 https://www.bdiexpress.com/medias/INDNTNBRGXXX-CR1-K-STL-2RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNzh8aW1hZ2UvanBlZ3xhRFEzTDJobU5DOHhNRGMyTmpJd05qZzVOREV4TUM5SlRrUk9WRTVDVWtkWVdGaGZRMUl4WDB0ZlUxUk1YekpTUWxCTVh6TXdNSGd6TURBdWFuQm58OWU0M2M2Nzg2MTkyN2YxMmZlNTliZTc3NTQxN2Y4OWM2MDlkNDNlZjMyYTU1YjI4ZDk5M2I1ODFhMjZiZmRjMA
1224211 Cylindrical Roller Bearings 

NTN NTN

N1984KCS40UP-2

Description

N1984KCS40UP-2 CYLINDRICAL RLR BRG ; 420MM ID 560MM OD 65MM W

Cylindrical Roller Bearing; 420MM Bore; Tapered; 560MM Outside Diameter; 65MM Width; Steel Cage; Ultra High Precision; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CS40 Internal Clearance

Part #

N1984KCS40UP-2

BDI #
1224211

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
44
EAN
4547359665383
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Steel
Precision Class
Ultra High Precision
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
CS40
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Plain Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
N1984KCS40UP-2
Long Description
Cylindrical Roller Bearing; 420MM Bore; Tapered; 560MM Outside Diameter; 65MM Width; Steel Cage; Ultra High Precision; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CS40 Internal Clearance
Outside Diameter
22.047 Inch | 560 Millimeter
Width
2.559 Inch | 65 Millimeter
Bore
16.535 Inch | 420 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh