Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NAS 5036UUNR https://www.bdiexpress.com/medias/MFRIKOXXXXXX-NAS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODczMnxpbWFnZS9qcGVnfGFHTTJMMmd5TUM4eE1EZ3pOekF4TVRJMk56WXhOQzlOUmxKSlMwOVlXRmhZV0ZoZlRrRlRYek13TUhnek1EQXVhbkJufGFhNWYyMTBhMGMxNTgyNjhmMGI5OTQzM2YxYTYxYjUyZjFiMzRlYmVmMWZhYWQyMGNjMTQ4NzkwYjExODRmMTg
23284296 Cylindrical Roller Bearings 

IKO IKO

NAS 5036UUNR

Description

NAS 5036UUNR ROLLER BEARING ; 180MM ID X 280MM OD X 136MM W F/SHEAVES

Cylindrical Roller Bearing; 180MM Bore; Straight; 280MM Outside Diameter; 135MM Width; RBEC 1 | ISO P0; Double Row; No Separable; Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance

Part #

NAS 5036UUNR

BDI #
23284296

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
29.938
EAN
4549557044410
Product Group - BDI
B04120
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
Yes
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | High Carbon Chrome Steel Material | 2140000N Static Load Rating | 1070000N Dynamic Load Rating
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ikont.com
Weight / LBS
66.139
Long Description
Cylindrical Roller Bearing; 180MM Bore; Straight; 280MM Outside Diameter; 135MM Width; RBEC 1 | ISO P0; Double Row; No Separable; Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Bore
7.087 Inch | 180 Millimeter
Width
5.315 Inch | 135 Millimeter
Outside Diameter
11.024 Inch | 280 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh