

CONSOLIDATED BEARING
CONSOLIDATED BEARING
NCF-3064V
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
NCF-3064V CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 320MM Bore; Straight; 480MM Outside Diameter; 121MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
NCF-3064V
BDI #
203326
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NCF-3064V/p/203326
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
71.67
EAN
0644075255714
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NCF-3064V
Weight / LBS
158.07
Long Description
Cylindrical Roller Bearing; 320MM Bore; Straight; 480MM Outside Diameter; 121MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Bore
12.598 Inch | 320 Millimeter
Width
4.764 Inch | 121 Millimeter
Outside Diameter
18.898 Inch | 480 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh